Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QD Bushing, 3/8" Flange W

  • Mfr # SHx14mm

  • Zoro # G514642502


product price: $19.29
/ea

Key Features

Bore Bushing Series
SH
Length
1.25 in
Taper
3/4 in Per ft
Material
Steel
Bolt Size
1/4"-20 x 1-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHx14mm
Zoro #
G514642502
UPC #
00195057565050
Country of Origin
China

Dimensions

Length
1.25 in
Bolt Size
1/4"-20 x 1-3/8 in
Bushing Diameter
1.871 in
Flange Width
3/8 in
Bolt Circle Diameter
2.25 in
Bore Diameter
14 mm
Overall Diameter
2.688 in
Length Less Flange
0.875 in
Keyway Width
5 mm
Keyway Height
2.4 mm

Details

Bore Bushing Series
SH
Taper
3/4 in Per ft
Item
QD Bushing
Material
Steel
Flange Type
Split
Includes
(3) Cap Screws
Maximum Torque
3,500 in-lb
Bushing Type
Quick Detachable
System of Measurement
Metric
For Shaft Type
Keyed

Description

Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SH, Bore Diameter 14 mm, Length 1.25 in, Bolt Circle Diameter 2.25 in, Bolt Size 1/4 In.-20 x 1-3/8 in, System of Measurement Metric, Bushing Diameter 1.871 in, Flange Type Split, Flange Width 3/8 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 2.4 mm, Keyway Width 5 mm, Length Less Flange 0.875 in, Material Steel, Overall Diameter 2.688 in, Taper 3/4 in Per ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.