Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QD Bushing, 3/8" Flange W

  • Mfr # SHx40mm

  • Zoro # G714642494


product price: $19.49
/ea

Key Features

Bore Bushing Series
SH
Length
1.25 in
Taper
3/4 in Per ft
Material
Steel
Includes
(3) Cap Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHx40mm
Zoro #
G714642494
UPC #
00195057565067
Country of Origin
China

Dimensions

Length
1.25 in
Bolt Size
1/4"-20 x 1-3/8 in
Bore Diameter
40 mm
Length Less Flange
0.875 in
Bushing Diameter
1.871 in
Bolt Circle Diameter
2.25 in
Flange Width
3/8 in
Overall Diameter
2.688 in
Keyway Width
12 mm
Keyway Height
3.5 mm

Details

Bore Bushing Series
SH
Item
QD Bushing
Taper
3/4 in Per ft
Material
Steel
Includes
(3) Cap Screws
Flange Type
Split
Bushing Type
Quick Detachable
Maximum Torque
3,500 in-lb
System of Measurement
Metric
For Shaft Type
Keyed

Description

QD Bushing, Bushing Type Quick Detachable, Bore Bushing Series SH, Bore Diameter 40 mm, Length 1.25 in, Bolt Circle Diameter 2.25 in, Bolt Size 1/4 In.-20 x 1-3/8 in, System of Measurement Metric, Bushing Diameter 1.871 in, Flange Type Split, Flange Width 3/8 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3.5 mm, Keyway Width 12 mm, Length Less Flange 0.875 in, Material Steel, Overall Diameter 2.688 in, Taper 3/4 in Per ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.