QD Bushing, E, 1 5/16 in B Dia, 2.625 in L
Mfr # EX1-5/16
Zoro # G110985676
product price: $95.99
/ea
Free Shipping & Returns
Key Features
Bore Bushing Series
E
Length
2.625 in
Bolt Size
1/2"-13 x 2-3/4 in
Taper
3/4 in Per ft
Flange Type
Split
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EX1-5/16
Zoro #
G110985676
UPC #
00195057286252
Country of Origin
China
Dimensions
Length
2.625 in
Bolt Size
1/2"-13 x 2-3/4 in
Overall Diameter
6 in
Bore Diameter
1 5/16 in
Bolt Circle Diameter
5 in
Length Less Flange
1.875 in
Flange Width
3/4 in
Keyway Height
3/16 in
Bushing Diameter
3.834 in
Keyway Width
3/8 in
Details
Bore Bushing Series
E
Taper
3/4 in Per ft
Flange Type
Split
Includes
(3) Cap Screws
Material
Steel
Item
Quick Detachable Bushing
System of Measurement
Inch
Bushing Type
Quick Detachable
Fastener Tightening Torque Capacity
20,000 in-lb
For Shaft Type
Keyed
Maximum Torque
20,000 in-lb
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series E, Bore Diameter 1 5/16 in, Length 2.625 in, Bolt Circle Diameter 5 in, Bolt Size 1/2 In.-13 x 2-3/4 in, System of Measurement Inch, Bushing Diameter 3.834 in, Fastener Tightening Torque Capacity 20,000 in-lb, Flange Type Split, Flange Width 3/4 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange 1.875 in, Material Steel, Overall Diameter 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.