QD Bushing, F, 4 in B Dia, 3.625 in L
Mfr # FX4
Zoro # G710984529
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Bore Bushing Series
F
Length
3.625 in
Bolt Size
9/16"-12 x 3-5/8 in
Includes
(3) Cap Screws
Flange Type
Split
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FX4
Zoro #
G710984529
UPC #
-
Country of Origin
China
Dimensions
Length
3.625 in
Bolt Size
9/16"-12 x 3-5/8 in
Bolt Circle Diameter
5.63 in
Bore Diameter
4 in
Length Less Flange
2.813 in
Keyway Height
1/2 in
Overall Diameter
6.625 in
Flange Width
13/16 in
Keyway Width
1 in
Bushing Diameter
4.438 in
Details
Bore Bushing Series
F
Includes
(3) Cap Screws
Flange Type
Split
Material
Steel
Item
Quick Detachable Bushing
Taper
3/4 in Per ft
System of Measurement
Inch
Bushing Type
Quick Detachable
Fastener Tightening Torque Capacity
40,000 in-lb
Maximum Torque
40,000 in-lb
For Shaft Type
Keyed
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series F, Bore Diameter 4 in, Length 3.625 in, Bolt Circle Diameter 5.63 in, Bolt Size 9/16 In.-12 x 3-5/8 in, System of Measurement Inch, Bushing Diameter 4.438 in, Fastener Tightening Torque Capacity 40,000 in-lb, Flange Type Split, Flange Width 13/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/2 in, Keyway Width 1 in, Length Less Flange 2.813 in, Material Steel, Overall Diameter 6.625 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.