Zoro Homepage

QD Bushing, F, 65 mm B Dia, 3.625 in L

  • Mfr # FX65MM

  • Zoro # G910984466


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Bore Bushing Series
F
Length
3.625 in
Flange Type
Split
Material
Steel
Bolt Size
9/16"-12 x 3-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FX65MM
Zoro #
G910984466
UPC #
00195057287211
Country of Origin
China

Dimensions

Length
3.625 in
Bolt Size
9/16"-12 x 3-5/8 in
Flange Width
13/16 in
Length Less Flange
2.813 in
Bore Diameter
65 mm
Keyway Height
4.6 mm
Keyway Width
18 mm
Overall Diameter
6.625 in
Bolt Circle Diameter
5.63 in
Bushing Diameter
4.438 in

Details

Bore Bushing Series
F
Flange Type
Split
Material
Steel
Item
Quick Detachable Bushing
Taper
3/4 in Per ft
Includes
(3) Cap Screws
System of Measurement
Metric
Bushing Type
Quick Detachable
Fastener Tightening Torque Capacity
40,000 in-lb
For Shaft Type
Keyed
Maximum Torque
40,000 in-lb

Description

Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series F, Bore Diameter 65 mm, Length 3.625 in, Bolt Circle Diameter 5.63 in, Bolt Size 9/16 In.-12 x 3-5/8 in, System of Measurement Metric, Bushing Diameter 4.438 in, Fastener Tightening Torque Capacity 40,000 in-lb, Flange Type Split, Flange Width 13/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 4.6 mm, Keyway Width 18 mm, Length Less Flange 2.813 in, Material Steel, Overall Diameter 6.625 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.