Zoro Homepage

QD Bushing, F, 75 mm B Dia, 3.625 in L

  • Mfr # FX75MM

  • Zoro # G210984500


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Bore Bushing Series
F
Length
3.625 in
Flange Type
Split
Includes
(3) Cap Screws
Bolt Size
9/16"-12 x 3-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FX75MM
Zoro #
G210984500
UPC #
00195057287235
Country of Origin
China

Dimensions

Length
3.625 in
Bolt Size
9/16"-12 x 3-5/8 in
Keyway Height
5.1 mm
Length Less Flange
2.813 in
Keyway Width
20 mm
Bore Diameter
75 mm
Flange Width
13/16 in
Overall Diameter
6.625 in
Bolt Circle Diameter
5.63 in
Bushing Diameter
4.438 in

Details

Bore Bushing Series
F
Flange Type
Split
Includes
(3) Cap Screws
Material
Steel
Item
Quick Detachable Bushing
Taper
3/4 in Per ft
Fastener Tightening Torque Capacity
40,000 in-lb
Bushing Type
Quick Detachable
System of Measurement
Metric
Maximum Torque
40,000 in-lb
For Shaft Type
Keyed

Description

Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series F, Bore Diameter 75 mm, Length 3.625 in, Bolt Circle Diameter 5.63 in, Bolt Size 9/16 In.-12 x 3-5/8 in, System of Measurement Metric, Bushing Diameter 4.438 in, Fastener Tightening Torque Capacity 40,000 in-lb, Flange Type Split, Flange Width 13/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 5.1 mm, Keyway Width 20 mm, Length Less Flange 2.813 in, Material Steel, Overall Diameter 6.625 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.