QD Bushing, J, 2 3/8 in B Dia, 4.5 in L
Mfr # JX2-3/8
Zoro # G610984377
product price: $222.99
/ea
Free Shipping & Returns
Key Features
Bore Bushing Series
J
Length
4.5 in
Taper
3/4 in Per ft
Bolt Size
5/8"-11 x 4-1/2 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JX2-3/8
Zoro #
G610984377
UPC #
00195057287419
Country of Origin
China
Dimensions
Length
4.5 in
Bolt Size
5/8"-11 x 4-1/2 in
Keyway Width
5/8 in
Flange Width
1 in
Length Less Flange
3.5 in
Bore Diameter
2 3/8 in
Bolt Circle Diameter
6.25 in
Keyway Height
5/16 in
Overall Diameter
7.25 in
Bushing Diameter
5.148 in
Details
Bore Bushing Series
J
Taper
3/4 in Per ft
Material
Steel
Flange Type
Split
Item
Quick Detachable Bushing
Includes
(3) Cap Screws
System of Measurement
Inch
Fastener Tightening Torque Capacity
55,000 in-lb
Bushing Type
Quick Detachable
Maximum Torque
55,000 in-lb
For Shaft Type
Keyed
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series J, Bore Diameter 2 3/8 in, Length 4.5 in, Bolt Circle Diameter 6.25 in, Bolt Size 5/8 In.-11 x 4-1/2 in, System of Measurement Inch, Bushing Diameter 5.148 in, Fastener Tightening Torque Capacity 55,000 in-lb, Flange Type Split, Flange Width 1 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 5/16 in, Keyway Width 5/8 in, Length Less Flange 3.5 in, Material Steel, Overall Diameter 7.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.