Zoro Homepage

QD Bushing, J, 4 7/16 in B Dia, 4.5 in L

  • Mfr # JX4-7/16

  • Zoro # G310985001


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Bore Bushing Series
J
Length
4.5 in
Material
Steel
Includes
(3) Cap Screws
Flange Type
Split
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JX4-7/16
Zoro #
G310985001
UPC #
00195057287747
Country of Origin
China

Dimensions

Length
4.5 in
Bolt Size
5/8"-11 x 4-1/2 in
Bore Diameter
4 7/16 in
Flange Width
1 in
Length Less Flange
3.5 in
Overall Diameter
7.25 in
Bolt Circle Diameter
6.25 in
Keyway Width
1 in
Keyway Height
1/2 in
Bushing Diameter
5.148 in

Details

Bore Bushing Series
J
Item
Quick Detachable Bushing
Material
Steel
Includes
(3) Cap Screws
Flange Type
Split
Taper
3/4 in Per ft
Bushing Type
Quick Detachable
Fastener Tightening Torque Capacity
55,000 in-lb
System of Measurement
Inch
Maximum Torque
55,000 in-lb
For Shaft Type
Keyed

Description

Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series J, Bore Diameter 4 7/16 in, Length 4.5 in, Bolt Circle Diameter 6.25 in, Bolt Size 5/8 In.-11 x 4-1/2 in, System of Measurement Inch, Bushing Diameter 5.148 in, Fastener Tightening Torque Capacity 55,000 in-lb, Flange Type Split, Flange Width 1 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/2 in, Keyway Width 1 in, Length Less Flange 3.5 in, Material Steel, Overall Diameter 7.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.