Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QD Bushing, JA, 22 mm B Dia, 1 in L

  • Mfr # JAX22MM

  • Zoro # G210984630


product price: $11.39
/ea

Key Features

Bore Bushing Series
JA
Length
1 in
Bolt Size
#10-24 x 1 in
Material
Steel
Includes
(3) Cap Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JAX22MM
Zoro #
G210984630
UPC #
00195057200760
Country of Origin
China

Dimensions

Length
1 in
Bolt Size
#10-24 x 1 in
Flange Width
5/16 in
Length Less Flange
0.688 in
Bolt Circle Diameter
1.66 in
Bore Diameter
22 mm
Overall Diameter
2 in
Keyway Width
6 mm
Keyway Height
2.9 mm
Bushing Diameter
1.375 in

Details

Bore Bushing Series
JA
Item
Quick Detachable Bushing
Material
Steel
Includes
(3) Cap Screws
Flange Type
Split
Taper
3/4 in Per ft
Bushing Type
Quick Detachable
System of Measurement
Metric
Fastener Tightening Torque Capacity
1,750 in-lb
Maximum Torque
1,750 in-lb
For Shaft Type
Keyed

Description

Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series JA, Bore Diameter 22 mm, Length 1 in, Bolt Circle Diameter 1.66 in, Bolt Size #10-24 x 1 in, System of Measurement Metric, Bushing Diameter 1.375 in, Fastener Tightening Torque Capacity 1,750 in-lb, Flange Type Split, Flange Width 5/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 2.9 mm, Keyway Width 6 mm, Length Less Flange 0.688 in, Material Steel, Overall Diameter 2 in, Taper 3/4 in Per ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.