Zoro Homepage

QD Bushing, SD, 40 mm B Dia, 1.813 in L

  • Mfr # SDX40MM

  • Zoro # G010984595


product price: $27.49
/ea

Key Features

Bore Bushing Series
SD
Length
1.813 in
Flange Type
Split
Bolt Size
1/4"-20 x 1-7/8 in
Includes
(3) Cap Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDX40MM
Zoro #
G010984595
UPC #
-
Country of Origin
China

Dimensions

Length
1.813 in
Bolt Size
1/4"-20 x 1-7/8 in
Bolt Circle Diameter
2.69 in
Bore Diameter
40 mm
Flange Width
7/16 in
Keyway Height
3.5 mm
Keyway Width
12 mm
Length Less Flange
1.375 in
Bushing Diameter
2.188 in
Overall Diameter
3.188 in

Details

Bore Bushing Series
SD
Flange Type
Split
Includes
(3) Cap Screws
Item
Quick Detachable Bushing
Taper
3/4 in Per ft
Material
Steel
Bushing Type
Quick Detachable
System of Measurement
Metric
For Shaft Type
Keyed
Maximum Torque
5,000 in-lb

Description

Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SD, Bore Diameter 40 mm, Length 1.813 in, Bolt Circle Diameter 2.69 in, Bolt Size 1/4 In.-20 x 1-7/8 in, System of Measurement Metric, Bushing Diameter 2.188 in, Flange Type Split, Flange Width 7/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3.5 mm, Keyway Width 12 mm, Length Less Flange 1.375 in, Material Steel, Overall Diameter 3.188 in, Taper 3/4 in Per ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.