QD Bushing, SD, 48 mm B Dia, 1.813 in L
Mfr # SDX48MM
Zoro # G310984615
product price: $27.29
/eaKey Features
Bore Bushing Series
SD
Length
1.813 in
Bolt Size
1/4"-20 x 1-7/8 in
Taper
3/4 in Per ft
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDX48MM
Zoro #
G310984615
UPC #
00195057201729
Country of Origin
China
Dimensions
Length
1.813 in
Bolt Size
1/4"-20 x 1-7/8 in
Bore Diameter
48 mm
Overall Diameter
3.188 in
Flange Width
7/16 in
Bolt Circle Diameter
2.69 in
Length Less Flange
1.375 in
Keyway Width
14 mm
Keyway Height
4 mm
Bushing Diameter
2.188 in
Details
Bore Bushing Series
SD
Taper
3/4 in Per ft
Material
Steel
Flange Type
Split
Item
Quick Detachable Bushing
Includes
(3) Cap Screws
Bushing Type
Quick Detachable
System of Measurement
Metric
Fastener Tightening Torque Capacity
5,000 in-lb
Maximum Torque
5,000 in-lb
For Shaft Type
Keyed
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SD, Bore Diameter 48 mm, Length 1.813 in, Bolt Circle Diameter 2.69 in, Bolt Size 1/4 In.-20 x 1-7/8 in, System of Measurement Metric, Bushing Diameter 2.188 in, Fastener Tightening Torque Capacity 5,000 in-lb, Flange Type Split, Flange Width 7/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 4 mm, Keyway Width 14 mm, Length Less Flange 1.375 in, Material Steel, Overall Diameter 3.188 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.