Zoro Homepage

QD Bushing, SDS, 1 9/16in B Dia, 1.313in L

  • Mfr # SDSX1-9/16

  • Zoro # G710984581


product price: $22.19
/ea

Key Features

Bore Bushing Series
SDS
Length
1.313 in
Bolt Size
1/4"-20 x 1-3/8 in
Taper
3/4 in Per ft
Includes
(3) Cap Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDSX1-9/16
Zoro #
G710984581
UPC #
00195057201262
Country of Origin
China

Dimensions

Length
1.313 in
Bolt Size
1/4"-20 x 1-3/8 in
Keyway Width
3/8 in
Overall Diameter
3.188 in
Length Less Flange
0.875 in
Keyway Height
3/16 in
Bolt Circle Diameter
2.69 in
Bore Diameter
1 9/16 in
Flange Width
7/16 in
Bushing Diameter
2.188 in

Details

Bore Bushing Series
SDS
Taper
3/4 in Per ft
Includes
(3) Cap Screws
Flange Type
Split
Item
Quick Detachable Bushing
Material
Steel
Fastener Tightening Torque Capacity
5,000 in-lb
Bushing Type
Quick Detachable
System of Measurement
Inch
For Shaft Type
Keyed
Maximum Torque
5,000 in-lb

Description

Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SDS, Bore Diameter 1 9/16 in, Length 1.313 in, Bolt Circle Diameter 2.69 in, Bolt Size 1/4 In.-20 x 1-3/8 in, System of Measurement Inch, Bushing Diameter 2.188 in, Fastener Tightening Torque Capacity 5,000 in-lb, Flange Type Split, Flange Width 7/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange 0.875 in, Material Steel, Overall Diameter 3.188 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.