Zoro Homepage

QD Bushing, SDS, 30 mm B Dia, 1.313 in L

  • Mfr # SDSX30MM

  • Zoro # G910984367


product price: $22.19
/ea

Key Features

Bore Bushing Series
SDS
Length
1.313 in
Taper
3/4 in Per ft
Material
Steel
Flange Type
Split
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDSX30MM
Zoro #
G910984367
UPC #
00195057201385
Country of Origin
China

Dimensions

Length
1.313 in
Bolt Size
1/4"-20 x 1-3/8 in
Length Less Flange
0.875 in
Bore Diameter
30 mm
Flange Width
7/16 in
Bolt Circle Diameter
2.69 in
Overall Diameter
3.188 in
Keyway Height
3.5 mm
Keyway Width
8 mm
Bushing Diameter
2.188 in

Details

Bore Bushing Series
SDS
Taper
3/4 in Per ft
Item
Quick Detachable Bushing
Material
Steel
Flange Type
Split
Includes
(3) Cap Screws
System of Measurement
Metric
Fastener Tightening Torque Capacity
5,000 in-lb
Bushing Type
Quick Detachable
For Shaft Type
Keyed
Maximum Torque
5,000 in-lb

Description

Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SDS, Bore Diameter 30 mm, Length 1.313 in, Bolt Circle Diameter 2.69 in, Bolt Size 1/4 In.-20 x 1-3/8 in, System of Measurement Metric, Bushing Diameter 2.188 in, Fastener Tightening Torque Capacity 5,000 in-lb, Flange Type Split, Flange Width 7/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3.5 mm, Keyway Width 8 mm, Length Less Flange 0.875 in, Material Steel, Overall Diameter 3.188 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.