QD Bushing, SDS, 40 mm B Dia, 1.313 in L
Mfr # SDSX40MM
Zoro # G210984357
product price: $22.19
/eaKey Features
Bore Bushing Series
SDS
Length
1.313 in
Bolt Size
1/4"-20 x 1-3/8 in
Taper
3/4 in Per ft
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDSX40MM
Zoro #
G210984357
UPC #
00195057201422
Country of Origin
China
Dimensions
Length
1.313 in
Bolt Size
1/4"-20 x 1-3/8 in
Length Less Flange
0.875 in
Bolt Circle Diameter
2.69 in
Bore Diameter
40 mm
Overall Diameter
3.188 in
Flange Width
7/16 in
Bushing Diameter
2.188 in
Keyway Height
3.5 mm
Keyway Width
12 mm
Details
Bore Bushing Series
SDS
Taper
3/4 in Per ft
Material
Steel
Includes
(3) Cap Screws
Flange Type
Split
Item
Quick Detachable Bushing
Fastener Tightening Torque Capacity
5,000 in-lb
Bushing Type
Quick Detachable
System of Measurement
Metric
For Shaft Type
Keyed
Maximum Torque
5,000 in-lb
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SDS, Bore Diameter 40 mm, Length 1.313 in, Bolt Circle Diameter 2.69 in, Bolt Size 1/4 In.-20 x 1-3/8 in, System of Measurement Metric, Bushing Diameter 2.188 in, Fastener Tightening Torque Capacity 5,000 in-lb, Flange Type Split, Flange Width 7/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3.5 mm, Keyway Width 12 mm, Length Less Flange 0.875 in, Material Steel, Overall Diameter 3.188 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.