Zoro Homepage

QD Bushing, Series E, Bore 42mm

  • Mfr # E42MM

  • Zoro # G5586174


product price: $67.59
/ea

Key Features

Item - Tapered and QD Bushings
Quick Detachable Bushing
Bore Bushing Series
E
Bore Dia.
42 mm
Length
2.625 in
Dimension U
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E42MM
Zoro #
G5586174
UPC #
698672705585
Country of Origin
Mexico

Dimensions

Bore Dia.
42 mm
Length
2.625 in
Dimension U
3/4 in
Dimension L
2 5/8 in
Dimension h
6 in
Dimension T
1 7/8 in
Bolt Circle Dia.
5 in
Dimension V
5 in
Dimension d
3.834 in
Bolt Size
1/2"-13 x 2-3/4 in
Bolt Circle Diameter
5 in
Bore Diameter
42 mm
Length Less Flange
1.875 in
Bushing Diameter
3.834 in
Flange Width
3/4 in
Keyway Width
12 mm
Keyway Height
3.5 mm
Overall Diameter
6 in

Details

Item - Tapered and QD Bushings
Quick Detachable Bushing
Bore Bushing Series
E
SAE Grade
5
Material
Steel
Item
Quick Detachable Bushing
Taper
3/4 in Per ft
Includes
(3) Cap Screws
Flange Type
Split
Bushing Type
Quick Detachable
System of Measurement
Metric
Maximum Torque
20,000 in-lb
For Shaft Type
Keyed

Description

Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series E, Bore Diameter 42 mm, Length 2.625 in, Bolt Circle Diameter 5 in, Bolt Size 1/2 In.-13 x 2-3/4 in, System of Measurement Metric, Bushing Diameter 3.834 in, Flange Type Split, Flange Width 3/4 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3.5 mm, Keyway Width 12 mm, Length Less Flange 1.875 in, Material Steel, Overall Diameter 6 in, SAE Grade 5, Taper 3/4 in Per ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.