QD Bushing, Series JA, Bore 5/8 In
Mfr # JA58
Zoro # G3368653
product price: $11.59
/eaKey Features
Item - Tapered and QD Bushings
Quick Detachable Bushing
Bore Bushing Series
JA
Bore Dia.
5/8 in
Length
1 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JA58
Zoro #
G3368653
UPC #
698672700030
Country of Origin
Multiple
Dimensions
Bore Dia.
5/8 in
Length
1 in
Bolt Circle Dia.
1.656 in
Bolt Size
#10-24 x 1 in
Bolt Circle Diameter
1.66 in
Bore Diameter
5/8 in
Bushing Diameter
1.375 in
Overall Diameter
2 in
Flange Width
5/16 in
Length Less Flange
0.688 in
Keyway Height
3/32 in
Keyway Width
3/16 in
Details
Item - Tapered and QD Bushings
Quick Detachable Bushing
Bore Bushing Series
JA
Material
Steel
SAE Grade
5
Taper
3/4 in Per ft
Item
Quick Detachable Bushing
Includes
(3) Cap Screws
Flange Type
Split
System of Measurement
Inch
Bushing Type
Quick Detachable
Maximum Torque
1,750 in-lb
For Shaft Type
Keyed
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series JA, Bore Diameter 5/8 in, Length 1 in, Bolt Circle Diameter 1.66 in, Bolt Size #10-24 x 1 in, System of Measurement Inch, Bushing Diameter 1.375 in, Flange Type Split, Flange Width 5/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/32 in, Keyway Width 3/16 in, Length Less Flange 0.688 in, Material Steel, Overall Diameter 2 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.