QD Bushing, Series QT, Bore Dia 1-3/16 In
Mfr # QT1316
Zoro # G2806946
product price: $10.49
/eaKey Features
Item - Tapered and QD Bushings
Quick Detachable Bushing
Bore Bushing Series
QT
Bore Dia.
1 3/16 in
Length
1.25 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QT1316
Zoro #
G2806946
UPC #
698672190312
Country of Origin
Multiple
Dimensions
Bore Dia.
1 3/16 in
Length
1.25 in
Bolt Size
1/4"-20 x 1 in
Bolt Circle Dia.
2 in
Bore Diameter
1 3/16 in
Bolt Circle Diameter
2 in
Length Less Flange
1 in
Overall Diameter
2.5 in
Flange Width
1/4 in
Keyway Width
1/4 in
Keyway Height
1/8 in
Bushing Diameter
1.625 in
Details
Item - Tapered and QD Bushings
Quick Detachable Bushing
Bore Bushing Series
QT
Material
Steel
SAE Grade
5
Taper
3/4 in Per ft
Item
Quick Detachable Bushing
Includes
(2) Cap Screws
Flange Type
Split
Bushing Type
Quick Detachable
System of Measurement
Inch
Maximum Torque
1,750 in-lb
For Shaft Type
Keyed
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series QT, Bore Diameter 1 3/16 in, Length 1.25 in, Bolt Circle Diameter 2 in, Bolt Size 1/4 In.-20 x 1 in, System of Measurement Inch, Bushing Diameter 1.625 in, Flange Type Split, Flange Width 1/4 in, For Shaft Type Keyed, Includes (2) Cap Screws, Keyway Height 1/8 in, Keyway Width 1/4 in, Length Less Flange 1 in, Material Steel, Overall Diameter 2.5 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.