Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QD Bushing, Series SD, Bore 1-7/16 In

  • Mfr # SD1716

  • Zoro # G3009553


product price: $21.89
/ea

Key Features

Item - Tapered and QD Bushings
Quick Detachable Bushing
Bore Bushing Series
SD
Bore Dia.
1 7/16 in
Length
1.813 in
Includes
(3) Cap Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD1716
Zoro #
G3009553
UPC #
698672700863
Country of Origin
Multiple

Dimensions

Bore Dia.
1 7/16 in
Length
1.813 in
Bolt Size
1/4"-20 x 1-7/8 in
Bolt Circle Dia.
2.6875 in
Bolt Circle Diameter
2.69 in
Bore Diameter
1 7/16 in
Length Less Flange
1.375 in
Bushing Diameter
2.188 in
Keyway Width
3/8 in
Flange Width
7/16 in
Overall Diameter
3.188 in
Keyway Height
3/16 in

Details

Item - Tapered and QD Bushings
Quick Detachable Bushing
Bore Bushing Series
SD
Includes
(3) Cap Screws
Material
Steel
Item
Quick Detachable Bushing
Taper
3/4 in Per ft
SAE Grade
5
Flange Type
Split
System of Measurement
Inch
Bushing Type
Quick Detachable
Maximum Torque
5,000 in-lb
For Shaft Type
Keyed

Description

Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SD, Bore Diameter 1 7/16 in, Length 1.813 in, Bolt Circle Diameter 2.69 in, Bolt Size 1/4 In.-20 x 1-7/8 in, System of Measurement Inch, Bushing Diameter 2.188 in, Flange Type Split, Flange Width 7/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange 1.375 in, Material Steel, Overall Diameter 3.188 in, SAE Grade 5, Taper 3/4 in Per ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.