Zoro Homepage

QD Bushing, Series SD, Bore 38mm

  • Mfr # SD38MM

  • Zoro # G9536694


product price: $22.19
/ea

Key Features

Item - Tapered and QD Bushings
Quick Detachable Bushing
Bore Bushing Series
SD
Bore Dia.
38 mm
Length
1.813 in
Taper
3/4 in Per ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD38MM
Zoro #
G9536694
UPC #
698672705271
Country of Origin
Multiple

Dimensions

Bore Dia.
38 mm
Length
1.813 in
Dimension h
3.1875 in
Dimension T
1 3/8 in
Dimension V
2 11/16 in
Bolt Size
1/4"-20 x 1-7/8 in
Bolt Circle Dia.
2.6875 in
Dimension U
7/16 in
Dimension L
1 13/16 in
Dimension d
2.1875 in
Bolt Circle Diameter
2.69 in
Bore Diameter
38 mm
Flange Width
7/16 in
Keyway Width
10 mm
Overall Diameter
3.188 in
Bushing Diameter
2.188 in
Keyway Height
3.5 mm
Length Less Flange
1.375 in

Details

Item - Tapered and QD Bushings
Quick Detachable Bushing
Bore Bushing Series
SD
Taper
3/4 in Per ft
Includes
(3) Cap Screws
SAE Grade
5
Material
Steel
Item
Quick Detachable Bushing
Flange Type
Split
System of Measurement
Metric
Bushing Type
Quick Detachable
Maximum Torque
5,000 in-lb
For Shaft Type
Keyed

Description

Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SD, Bore Diameter 38 mm, Length 1.813 in, Bolt Circle Diameter 2.69 in, Bolt Size 1/4 In.-20 x 1-7/8 in, System of Measurement Metric, Bushing Diameter 2.188 in, Flange Type Split, Flange Width 7/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3.5 mm, Keyway Width 10 mm, Length Less Flange 1.375 in, Material Steel, Overall Diameter 3.188 in, SAE Grade 5, Taper 3/4 in Per ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.