QD Bushing, Series SH, Bore 1-5/8 In
Mfr # SH158
Zoro # G3172084
product price: $16.49
/eaKey Features
Item - Tapered and QD Bushings
Quick Detachable Bushing
Bore Bushing Series
SH
Bore Dia.
1 5/8 in
Length
1.25 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SH158
Zoro #
G3172084
UPC #
698672700351
Country of Origin
Multiple
Dimensions
Bore Dia.
1 5/8 in
Length
1.25 in
Bolt Circle Dia.
2.25 in
Bolt Size
1/4"-20 x 1-3/8 in
Bore Diameter
1 5/8 in
Bolt Circle Diameter
2.25 in
Bushing Diameter
1.871 in
Keyway Height
3/16 in
Keyway Width
3/8 in
Flange Width
3/8 in
Overall Diameter
2.688 in
Length Less Flange
0.875 in
Details
Item - Tapered and QD Bushings
Quick Detachable Bushing
Bore Bushing Series
SH
Material
Steel
SAE Grade
5
Includes
(3) Cap Screws
Item
Quick Detachable Bushing
Taper
3/4 in Per ft
Flange Type
Split
Bushing Type
Quick Detachable
System of Measurement
Inch
Maximum Torque
3,500 in-lb
For Shaft Type
Keyed
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SH, Bore Diameter 1 5/8 in, Length 1.25 in, Bolt Circle Diameter 2.25 in, Bolt Size 1/4 In.-20 x 1-3/8 in, System of Measurement Inch, Bushing Diameter 1.871 in, Flange Type Split, Flange Width 3/8 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange 0.875 in, Material Steel, Overall Diameter 2.688 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.