Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QD Bushing, Series SK, Bore 1-5/16 In.

  • Mfr # SK1516

  • Zoro # G3684965


product price: $28.19
/ea

Key Features

Item - Tapered and QD Bushings
Quick Detachable Bushing
Bore Bushing Series
SK
Bore Dia.
1 5/16 in
Length
1.875 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK1516
Zoro #
G3684965
UPC #
698672701129
Country of Origin
Mexico

Dimensions

Bore Dia.
1 5/16 in
Length
1.875 in
Dimension V
3 5/16 in
Dimension T
1 3/8 in
Bolt Size
5/16"-18 x 2 in
Bolt Circle Dia.
5.3125 in
Dimension U
1/2 in
Dimension L
1 7/8 in
Bore Diameter
1 5/16 in
Bolt Circle Diameter
3.31 in
Keyway Width
3/8 in
Length Less Flange
1.375 in
Overall Diameter
3.875 in
Bushing Diameter
2.813 in
Keyway Height
3/16 in
Flange Width
1/2 in

Details

Item - Tapered and QD Bushings
Quick Detachable Bushing
Bore Bushing Series
SK
Material
Steel
SAE Grade
5
Includes
(3) Cap Screws
Taper
3/4 in Per ft
Item
Quick Detachable Bushing
Flange Type
Split
Bushing Type
Quick Detachable
System of Measurement
Inch
Maximum Torque
7,000 in-lb
For Shaft Type
Keyed

Description

Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SK, Bore Diameter 1 5/16 in, Length 1.875 in, Bolt Circle Diameter 3.31 in, Bolt Size 5/16 In.-18 x 2 in, System of Measurement Inch, Bushing Diameter 2.813 in, Flange Type Split, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange 1.375 in, Material Steel, Overall Diameter 3.875 in, SAE Grade 5, Taper 3/4 in Per ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.