Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QD Bushing, Series SK, Bore 1-7/8 In

  • Mfr # SK178

  • Zoro # G3426087


product price: $29.79
/ea

Key Features

Item - Tapered and QD Bushings
Quick Detachable Bushing
Bore Bushing Series
SK
Bore Dia.
1 7/8 in
Length
1.875 in
SAE Grade
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK178
Zoro #
G3426087
UPC #
698672701266
Country of Origin
Mexico

Dimensions

Bore Dia.
1 7/8 in
Length
1.875 in
Bolt Size
5/16"-18 x 2 in
Bolt Circle Dia.
3.3125 in
Bolt Circle Diameter
3.31 in
Bore Diameter
1 7/8 in
Keyway Width
1/2 in
Overall Diameter
3.875 in
Keyway Height
1/4 in
Flange Width
1/2 in
Bushing Diameter
2.813 in
Length Less Flange
1.375 in

Details

Item - Tapered and QD Bushings
Quick Detachable Bushing
Bore Bushing Series
SK
SAE Grade
5
Item
Quick Detachable Bushing
Includes
(3) Cap Screws
Taper
3/4 in Per ft
Material
Steel
Flange Type
Split
Bushing Type
Quick Detachable
System of Measurement
Inch
Maximum Torque
7,000 in-lb
For Shaft Type
Keyed

Description

Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SK, Bore Diameter 1 7/8 in, Length 1.875 in, Bolt Circle Diameter 3.31 in, Bolt Size 5/16 In.-18 x 2 in, System of Measurement Inch, Bushing Diameter 2.813 in, Flange Type Split, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/4 in, Keyway Width 1/2 in, Length Less Flange 1.375 in, Material Steel, Overall Diameter 3.875 in, SAE Grade 5, Taper 3/4 in Per ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.