Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QD Bushing, SF, 1/2 in B Dia, 2 in L

  • Mfr # SFX1/2

  • Zoro # G710984352


product price: $45.49
/ea

Key Features

Bore Bushing Series
SF
Length
2 in
Material
Steel
Flange Type
Split
Includes
(3) Cap Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFX1/2
Zoro #
G710984352
UPC #
00195057202214
Country of Origin
China

Dimensions

Length
2 in
Bolt Size
3/8"-16 x 2 in
Bolt Circle Diameter
3.88 in
Length Less Flange
1.5 in
Keyway Height
1/16 in
Flange Width
1/2 in
Keyway Width
1/8 in
Overall Diameter
4.625 in
Bore Diameter
1/2 in
Bushing Diameter
3.125 in

Details

Bore Bushing Series
SF
Material
Steel
Flange Type
Split
Includes
(3) Cap Screws
Item
Quick Detachable Bushing
Taper
3/4 in Per ft
Bushing Type
Quick Detachable
System of Measurement
Inch
Fastener Tightening Torque Capacity
11,000 in-lb
For Shaft Type
Keyed
Maximum Torque
11,000 in-lb

Description

Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SF, Bore Diameter 1/2 in, Length 2 in, Bolt Circle Diameter 3.88 in, Bolt Size 3/8 In.-16 x 2 in, System of Measurement Inch, Bushing Diameter 3.125 in, Fastener Tightening Torque Capacity 11,000 in-lb, Flange Type Split, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/16 in, Keyway Width 1/8 in, Length Less Flange 1.5 in, Material Steel, Overall Diameter 4.625 in, Taper 3/4 in Per ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.