QD Bushing, SH, 35 mm B Dia, 1.25 in L
Mfr # SHX35MM
Zoro # G310984486
product price: $19.19
/eaKey Features
Bore Bushing Series
SH
Length
1.25 in
Bolt Size
1/4"-20 x 1-3/8 in
Includes
(3) Cap Screws
Flange Type
Split
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHX35MM
Zoro #
G310984486
UPC #
00195057201071
Country of Origin
China
Dimensions
Length
1.25 in
Bolt Size
1/4"-20 x 1-3/8 in
Bore Diameter
35 mm
Keyway Height
3.5 mm
Overall Diameter
2.688 in
Bolt Circle Diameter
2.25 in
Length Less Flange
0.875 in
Flange Width
3/8 in
Keyway Width
10 mm
Bushing Diameter
1.871 in
Details
Bore Bushing Series
SH
Includes
(3) Cap Screws
Item
Quick Detachable Bushing
Flange Type
Split
Material
Steel
Taper
3/4 in Per ft
System of Measurement
Metric
Fastener Tightening Torque Capacity
3,500 in-lb
Bushing Type
Quick Detachable
Maximum Torque
3,500 in-lb
For Shaft Type
Keyed
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SH, Bore Diameter 35 mm, Length 1.25 in, Bolt Circle Diameter 2.25 in, Bolt Size 1/4 In.-20 x 1-3/8 in, System of Measurement Metric, Bushing Diameter 1.871 in, Fastener Tightening Torque Capacity 3,500 in-lb, Flange Type Split, Flange Width 3/8 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3.5 mm, Keyway Width 10 mm, Length Less Flange 0.875 in, Material Steel, Overall Diameter 2.688 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.