Zoro Homepage

QD Bushing, SH, 38 mm B Dia, 1.25 in L

  • Mfr # SHX38MM

  • Zoro # G810984443


product price: $19.19
/ea

Key Features

Bore Bushing Series
SH
Length
1.25 in
Flange Type
Split
Taper
3/4 in Per ft
Includes
(3) Cap Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHX38MM
Zoro #
G810984443
UPC #
00195057201088
Country of Origin
China

Dimensions

Length
1.25 in
Bolt Size
1/4"-20 x 1-3/8 in
Length Less Flange
0.875 in
Overall Diameter
2.688 in
Bore Diameter
38 mm
Bolt Circle Diameter
2.25 in
Flange Width
3/8 in
Keyway Height
3.5 mm
Keyway Width
10 mm
Bushing Diameter
1.871 in

Details

Bore Bushing Series
SH
Flange Type
Split
Item
Quick Detachable Bushing
Taper
3/4 in Per ft
Includes
(3) Cap Screws
Material
Steel
System of Measurement
Metric
Bushing Type
Quick Detachable
Fastener Tightening Torque Capacity
3,500 in-lb
For Shaft Type
Keyed
Maximum Torque
3,500 in-lb

Description

Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SH, Bore Diameter 38 mm, Length 1.25 in, Bolt Circle Diameter 2.25 in, Bolt Size 1/4 In.-20 x 1-3/8 in, System of Measurement Metric, Bushing Diameter 1.871 in, Fastener Tightening Torque Capacity 3,500 in-lb, Flange Type Split, Flange Width 3/8 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3.5 mm, Keyway Width 10 mm, Length Less Flange 0.875 in, Material Steel, Overall Diameter 2.688 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.