QD Bushing, SK, 40 mm B Dia, 1.875 in L
Mfr # SKX40MM
Zoro # G910984442
product price: $36.19
/eaKey Features
Bore Bushing Series
SK
Length
1.875 in
Taper
3/4 in Per ft
Bolt Size
5/16"-18 x 2 in
Flange Type
Split
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SKX40MM
Zoro #
G910984442
UPC #
00195057202160
Country of Origin
China
Dimensions
Length
1.875 in
Bolt Size
5/16"-18 x 2 in
Flange Width
1/2 in
Bolt Circle Diameter
3.31 in
Length Less Flange
1.375 in
Bore Diameter
40 mm
Overall Diameter
3.875 in
Keyway Width
12 mm
Keyway Height
3.5 mm
Bushing Diameter
2.813 in
Details
Bore Bushing Series
SK
Taper
3/4 in Per ft
Item
Quick Detachable Bushing
Flange Type
Split
Includes
(3) Cap Screws
Material
Steel
Bushing Type
Quick Detachable
System of Measurement
Metric
Fastener Tightening Torque Capacity
7,000 in-lb
For Shaft Type
Keyed
Maximum Torque
7,000 in-lb
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SK, Bore Diameter 40 mm, Length 1.875 in, Bolt Circle Diameter 3.31 in, Bolt Size 5/16 In.-18 x 2 in, System of Measurement Metric, Bushing Diameter 2.813 in, Fastener Tightening Torque Capacity 7,000 in-lb, Flange Type Split, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3.5 mm, Keyway Width 12 mm, Length Less Flange 1.375 in, Material Steel, Overall Diameter 3.875 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.