Zoro Homepage

QD Bushing, SK, 5/8 in B Dia, 1.875 in L

  • Mfr # SKX5/8

  • Zoro # G810984467


product price: $36.19
/ea

Key Features

Bore Bushing Series
SK
Length
1.875 in
Material
Steel
Includes
(3) Cap Screws
Taper
3/4 in Per ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKX5/8
Zoro #
G810984467
UPC #
00195057201767
Country of Origin
China

Dimensions

Length
1.875 in
Bolt Size
5/16"-18 x 2 in
Overall Diameter
3.875 in
Keyway Width
3/16 in
Length Less Flange
1.375 in
Keyway Height
3/32 in
Bore Diameter
5/8 in
Bolt Circle Diameter
3.31 in
Flange Width
1/2 in
Bushing Diameter
2.813 in

Details

Bore Bushing Series
SK
Material
Steel
Item
Quick Detachable Bushing
Includes
(3) Cap Screws
Taper
3/4 in Per ft
Flange Type
Split
Fastener Tightening Torque Capacity
7,000 in-lb
System of Measurement
Inch
Bushing Type
Quick Detachable
Maximum Torque
7,000 in-lb
For Shaft Type
Keyed

Description

Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SK, Bore Diameter 5/8 in, Length 1.875 in, Bolt Circle Diameter 3.31 in, Bolt Size 5/16 In.-18 x 2 in, System of Measurement Inch, Bushing Diameter 2.813 in, Fastener Tightening Torque Capacity 7,000 in-lb, Flange Type Split, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/32 in, Keyway Width 3/16 in, Length Less Flange 1.375 in, Material Steel, Overall Diameter 3.875 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.