Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QD Idler Bushing, SF, Steel

  • Mfr # SF-IDL-BUSH

  • Zoro # G710984833


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Weight
3.2 lb
Sprocket Material
Steel
Outside Diameter
4.63 in
Bearing Type
Radial Ball Bearing
Mounting Bolt Size
3/8-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF-IDL-BUSH
Zoro #
G710984833
UPC #
00195057187726
Country of Origin
United States

Dimensions

Outside Diameter
4.63 in
Mounting Bolt Size
3/8-16
Bushing Diameter
3.13 in
Mountable Length
1.5 in
Idler Shaft Size
1"-8
Overall Diameter
4.63 in
Overall Length
2.06 in
Bolt Hole Diameter
7/16 in
Bolt Circle Diameter
3.13 in
Flange Thickness
0.5 in

Details

Weight
3.2 lb
Sprocket Material
Steel
Item
Idler Bushing
Bearing Type
Radial Ball Bearing
Dynamic Radial Load Capacity
4,860 lbf
System of Measurement
Inch
Bore Bushing Series
SF
Bushing Type
Quick Detachable
Taper
3/4 in Per ft
Bushing Material
Steel
Flange Type
Solid
Number of Bolt Holes
3

Description

Idler Bushing, Bearing Type Radial Ball Bearing, Bolt Circle Diameter 3.13 in, Bolt Hole Diameter 7/16 in, Bore Bushing Series SF, Bushing Diameter 3.13 in, Bushing Material Steel, Bushing Type Quick Detachable, Dynamic Radial Load Capacity 4,860 lbf, Flange Thickness 0.5 in, Flange Type Solid, For Bore Diameter Not Applicable, For Idler Shaft Industry Number Not Applicable, Idler Shaft Size 1 In.-8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.