
Quarter Dome Mirror, Acrylic, 18", No Backing, Quarter-Round, 90 Degrees Viewing Angle (Discontinued)
- Mfr # ONV-90-18-SB
- Zoro # G4038142
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ONV-90-18-SB
Zoro #
G4038142
UPC #
190735104897
Country of Origin
United States
Dimensions
Diameter
18"
Dome Height
10 in
Length
20"
Details
Item
Quarter Dome Mirror
Mirror Material
Acrylic
Backing Material
No Backing
Mirror Environment
Indoor
Approximate Viewing Distance
18 ft
Viewing Angle
90 Degrees
Includes Mounting Hardware
Yes
Mirror Shape
Quarter-Round
Includes
Mounting Holes, Screws
Mounting Location
Ceiling
Material
Acrylic
Standards
UL Approved
Weight
3.25 lb
Rim Material
Acrylic
Mirror Style
Quarter Dome Mirror
Features
Yellow/Black Safety Border
Description
Quarter Dome Mirror, Mirror Style Quarter Dome Mirror, Mirror Shape Round, Rim Material Acrylic, Mirror Material Acrylic, Backing Material No Backing, Diameter 18 in, Length 20 In., Viewing Angle 90 Degrees , Approximate Viewing Distance 18 ft, Includes Mounting Hardware Yes, Mirror Environment Indoor, Dome Height 10 in, Includes Mounting Holes, Screws, Mounting Location Ceiling, Standards UL Approved, Weight 3.25 lb
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.