Zoro Homepage

Queen Mary Cart, Aluminum, 5 Shelves

  • Mfr # 1450

  • Zoro # G2308166


product price: $2,578.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Caster Type
(2) Rigid, (2) Swivel
Load Capacity
3000 lb
Color
Silver
Type
Queen Mary
Caster Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1450
Zoro #
G2308166
UPC #
715347104723
Country of Origin
United States

Dimensions

Overall Width
29 in
Overall Height
66 in
Overall Length
62 in
Shelf Length
59 in
Caster Dia.
8 in
Shelf Width
29 in
Overall Height (In.)
66
Overall Width (In.)
29
Shelf Width (In.)
29
Caster Size (In.)
8
Caster Diameter
8 in

Details

Item
Cart
Caster Type
(2) Rigid, (2) Swivel
Load Capacity
3000 lb
Color
Silver
Type
Queen Mary
Caster Material
Polyurethane
Material
Stainless Steel
Number of Compartments
5
Number of Shelves
5
Standards
NSF Certified
Load Cap. per Shelf
600 lb
Distance Between Shelves
12 in
Construction
All Welded Aluminum
Load Capacity (Lb.)
3000
NSF Certified
Yes
Maximum Load Capacity
3,000 lb
Includes Handle
Yes
Shelf Load Capacity
3,000 lb
Shelf Edge Style
All Edges Down
Number of Casters
4

Description

Cart, Caster Type (2) Rigid, (2) Swivel, Caster Diameter 8 in, Material Stainless Steel, Overall Width 29 in, NSF Certified Yes, Number of Casters 4, Overall Length 62 in, Color Silver, Maximum Load Capacity 3,000 lb, Number of Shelves 5, Shelf Load Capacity 3,000 lb, Includes Handle Yes, Distance Between Shelves 12 in, Overall Height 66 in, Shelf Length 62 in, Shelf Width 29 in, Shelf Edge Style All Edges Down, Product Type Queen Mary Banquet Cart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.