Zoro Homepage

Quick Attach Hopper, 2,000 lb

  • Mfr # 20055QA

  • Zoro # G810866251


product price: $1,456.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.

Key Features

Color
Gray
Fork Pocket Height
3 in
Finish
Enamel
Hopper Material
Steel
Fork Pocket Depth
58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20055QA
Zoro #
G810866251
UPC #
-
Country of Origin
United States

Dimensions

Fork Pocket Height
3 in
Fork Pocket Depth
58 in
Overall Height
42 in
Fork Pocket Width
8 in
Overall Width
58 in
Overall Length
68 in

Details

Color
Gray
Item
Quick Attach Hopper
Finish
Enamel
Hopper Material
Steel
Dump Angle
90 Degrees
Frame Material
Steel
Capacity - Cubic Foot
54 cu ft
Load Capacity - Maximum
2,000 lb
Frame Gauge
7 ga
Included Casters
Casters Not Included
Capacity - Cubic Yard
2 cu yd
Mobility Type
Fork Pockets
Hopper Profile
Standard

Description

Quick Attach Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 2,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 54 cu ft, Capacity - Cubic Yard 2 cu yd, Overall Height 42 in, Overall Length 68 in, Overall Width 58 in, Frame Gauge 7 ga, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable, Color Gray, Finish Enamel, Dump Angle 90 Degrees

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.