Quick-Change Disc, Aluminum Oxide, 2" dia
Mfr # 69957365710
Zoro # G008656244
product price: $0.49
/eaSold in multiples of 100 for $49.00
Key Features
Overall Diameter
2 in
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Series
Carbo Gold
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69957365710
Zoro #
G008656244
UPC #
699573657102
Country of Origin
United States
Dimensions
Overall Diameter
2 in
Details
Item
Quick-Change Disc
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Grit
240
Series
Carbo Gold
Abrasive Type
Coated
Backing Material
Polyester
Backing Weight
Y
Color
Gold
Coating Coverage
Closed
Description
Quick-Change Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grit 240, Overall Diameter 2 in, Quick Change System TS, Series Carbo Gold, Color Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.