Zoro Homepage

Quick-Change Disc, Aluminum Oxide, 3" dia

  • Mfr # 05539554525

  • Zoro # G008656176


product price: $2.15
/ea
Sold in multiples of 25 for $53.75

Key Features

Overall Diameter
3 in
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Grade
Extra Coarse
Series
Surface Prep
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05539554525
Zoro #
G008656176
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Diameter
3 in

Details

Item
Quick-Change Disc
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Grade
Extra Coarse
Series
Surface Prep
Abrasive Type
Coated
Color
Black

Description

Quick-Change Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grade Extra Coarse, Overall Diameter 3 in, Quick Change System TR, Series Surface Prep, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.