Zoro Homepage

Quick-Change Disc, Aluminum Oxide, 3" dia

  • Mfr # 69957365737

  • Zoro # G308656203


product price: $0.88
/ea
Sold in multiples of 50 for $44.00

Key Features

Overall Diameter
3 in
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Grit
36
Series
Carbo Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69957365737
Zoro #
G308656203
UPC #
699573657379
Country of Origin
United States

Dimensions

Overall Diameter
3 in

Details

Item
Quick-Change Disc
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Grit
36
Series
Carbo Gold
Abrasive Type
Coated
Backing Material
Polyester
Backing Weight
Y
Color
Gold
Coating Coverage
Closed

Description

Quick-Change Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grit 36, Overall Diameter 3 in, Quick Change System TR, Series Carbo Gold, Color Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.