Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change Disc, Non-Woven, 3" dia.

  • Mfr # 78072775319

  • Zoro # G5909342


product price: $2.79
/ea

Key Features

Overall Diameter
3 in
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Grade
Coarse
Grit
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
78072775319
Zoro #
G5909342
UPC #
055395125128
Country of Origin
Mexico

Dimensions

Overall Diameter
3 in

Details

Item
Surface-Conditioning Disc
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Grade
Coarse
Grit
40
Series
Surface Prep
Abrasive Type
Non-Woven
Backing Material
Cloth
Backing Weight
Y
Color
Brown
Maximum Operating Speed
20,000 RPM
Disc Attachment Type
Type 3
Disc Attachment System
TR Roll-On/Off

Description

Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight Y, Grade Coarse, Grit 40, Overall Diameter 3 in, Quick Change System TR, Series Surface Prep, Maximum Operating Speed 20,000 RPM, Color Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.