Zoro Homepage

Quick Change Disc, Non-Woven, 3" dia.

  • Mfr # 78072775340

  • Zoro # G5911348


product price: $2.89
/ea

Key Features

Overall Diameter
3 in
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Series
Surface Prep
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78072775340
Zoro #
G5911348
UPC #
055395545339
Country of Origin
Mexico

Dimensions

Overall Diameter
3 in

Details

Item
Quick Change Disc
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Grit
220
Series
Surface Prep
Abrasive Type
Non-Woven
Backing Material
Cloth
Backing Weight
Y
Color
Blue
Maximum Operating Speed
20,000 RPM
Disc Attachment Type
Type 3
Disc Attachment System
TR Roll-On/Off
Style
Roll-On/Roll-Off

Description

Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight Y, Grade Very Fine, Grit 220, Overall Diameter 3 in, Quick Change System TR, Series Surface Prep, Maximum Operating Speed 20,000 RPM, Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.