Zoro Homepage

Quick Connect Nozzle, Male, Size 5.0, PK5

  • Mfr # 1MDF2

  • Zoro # G3260433


product price: $22.99
/pk 5, $4.60/ea

Key Features

Inlet
1/4 in Male Quick Connect
Nozzle Size
5
Nozzle Spray Angle
0 Degrees , 15 Degrees , 25 Degrees , 40 Degrees , 50 Degrees
GPM @ 4000 PSI
5 gpm
GPM @ 800 PSI
2.24 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1MDF2
Zoro #
G3260433
UPC #
190735402214
Country of Origin
China

Dimensions

Nozzle Size
5
Inlet Diameter
1/4 in

Details

Inlet
1/4 in Male Quick Connect
Item
Pressure Washer Spray Nozzle
Nozzle Spray Angle
0 Degrees , 15 Degrees , 25 Degrees , 40 Degrees , 50 Degrees
GPM @ 4000 PSI
5 gpm
GPM @ 800 PSI
2.24 gpm
GPM @ 1000 PSI
2.5 gpm
GPM @ 3500 PSI
4.68 gpm
GPM @ 5000 PSI
5.59 gpm
Max. Pressure
5,000 psi
GPM @ 3000 PSI
4.33 gpm
GPM @ 1500 PSI
3.06 gpm
GPM @ 2500 PSI
3.95 gpm
GPM @ 2000 PSI
3.54 gpm
Includes
0 Degrees Red Nozzle, 15 Degrees Yellow Nozzle, 25 Degrees Green Nozzle, 40 Degrees White Nozzle and 50 Degrees Black Nozzle
Product Type
Quick Connect Spray Nozzle
Type
Male
Operating Pressure - Maximum
5,000 psi
Inlet Gender
Male
Pressure - Maximum
5,000 psi
Flow - Minimum
2.24 gpm
Flow - Maximum
5.59 gpm
Connection Type
Quick-Release
Color
Black, Green, Red, White, Yellow
Nozzle Spray Pattern
Fan

Description

Pressure Washer Spray Nozzle, Nozzle Size 5, Max. Pressure 5,000 psi, Inlet 1/4 in Male Quick Connect, Nozzle Spray Angle 0 Degrees , 15 Degrees , 25 Degrees , 40 Degrees , 50 Degrees , GPM @ 800 PSI 2.24 gpm, GPM @ 1000 PSI 2.5 gpm, GPM @ 1500 PSI 3.06 gpm, GPM @ 2000 PSI 3.54 gpm, GPM @ 2500 PSI 3.95 gpm, GPM @ 3000 PSI 4.33 gpm, GPM @ 3500 PSI 4.68 gpm, GPM @ 4000 PSI 5 gpm, GPM @ 5000 PSI 5.59 gpm, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.