Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Connect Nozzle, Male, Size 5.5, PK5

  • Mfr # 1MDF3

  • Zoro # G2474184


product price: $25.95
/pk 5, $5.19/ea

Key Features

Inlet
1/4 in Male Quick Connect
Nozzle Size
5.5
Nozzle Spray Angle
0 Degrees , 15 Degrees , 25 Degrees , 40 Degrees , 50 Degrees
GPM @ 3500 PSI
5.14 gpm
GPM @ 3000 PSI
4.76 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1MDF3
Zoro #
G2474184
UPC #
190735402221
Country of Origin
China

Dimensions

Nozzle Size
5.5
Inlet Diameter
1/4 in

Details

Inlet
1/4 in Male Quick Connect
Item
Pressure Washer Spray Nozzle
Nozzle Spray Angle
0 Degrees , 15 Degrees , 25 Degrees , 40 Degrees , 50 Degrees
GPM @ 3500 PSI
5.14 gpm
GPM @ 3000 PSI
4.76 gpm
Includes
0 Degrees Red Nozzle, 15 Degrees Yellow Nozzle, 25 Degrees Green Nozzle, 40 Degrees White Nozzle, 50 Degrees Black Nozzle
GPM @ 5000 PSI
6.15 gpm
GPM @ 2000 PSI
3.89 gpm
GPM @ 2500 PSI
4.35 gpm
Max. Pressure
5,000 psi
GPM @ 4000 PSI
5.5 gpm
GPM @ 1000 PSI
2.75 gpm
GPM @ 1500 PSI
3.37 gpm
GPM @ 800 PSI
2.46 gpm
Product Type
Quick Connect Spray Nozzle
Type
Male
Pressure - Maximum
5,000 psi
Nozzle Spray Pattern
Fan
Flow - Maximum
6.15 gpm
Inlet Gender
Male
Flow - Minimum
2.46 gpm
Connection Type
Quick-Release
Color
Black, Green, Red, White, Yellow
Operating Pressure - Maximum
5,000 psi

Description

Pressure Washer Spray Nozzle, Nozzle Size 5.5, Max. Pressure 5,000 psi, Inlet 1/4 in Male Quick Connect, Nozzle Spray Angle 0 Degrees , 15 Degrees , 25 Degrees , 40 Degrees , 50 Degrees , GPM @ 800 PSI 2.46 gpm, GPM @ 1000 PSI 2.75 gpm, GPM @ 1500 PSI 3.37 gpm, GPM @ 2000 PSI 3.89 gpm, GPM @ 2500 PSI 4.35 gpm, GPM @ 3000 PSI 4.76 gpm, GPM @ 3500 PSI 5.14 gpm, GPM @ 4000 PSI 5.5 gpm, GPM @ 5000 PSI 6.15 gpm, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.