Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Connect Nozzle, Male, Size 8.0, PK5

  • Mfr # 1MDF5

  • Zoro # G0938271


product price: $25.45
/pk 5, $5.09/ea

Key Features

Inlet
1/4 in Male Quick Connect
Nozzle Size
8
Nozzle Spray Angle
0 Degrees , 15 Degrees , 25 Degrees , 40 Degrees , 50 Degrees
GPM @ 1000 PSI
4 gpm
GPM @ 800 PSI
3.58 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1MDF5
Zoro #
G0938271
UPC #
190735402245
Country of Origin
China

Dimensions

Nozzle Size
8
Inlet Diameter
1/4 in

Details

Inlet
1/4 in Male Quick Connect
Item
Pressure Washer Spray Nozzle
Nozzle Spray Angle
0 Degrees , 15 Degrees , 25 Degrees , 40 Degrees , 50 Degrees
GPM @ 1000 PSI
4 gpm
GPM @ 800 PSI
3.58 gpm
GPM @ 3000 PSI
6.93 gpm
Includes
0 Degrees Red Nozzle, 15 Degrees Yellow Nozzle, 25 Degrees Green Nozzle, 40 Degrees White Nozzle, 50 Degrees Black Nozzle
GPM @ 1500 PSI
4.9 gpm
GPM @ 4000 PSI
8 gpm
GPM @ 2500 PSI
6.32 gpm
GPM @ 5000 PSI
8.94 gpm
GPM @ 3500 PSI
7.48 gpm
Max. Pressure
5,000 psi
GPM @ 2000 PSI
5.66 gpm
Product Type
Quick Connect Spray Nozzle
Type
Male
Flow - Maximum
8.94 gpm
Pressure - Maximum
5,000 psi
Operating Pressure - Maximum
5,000 psi
Color
Black, Green, Red, White, Yellow
Nozzle Spray Pattern
Fan
Inlet Gender
Male
Connection Type
Quick-Release
Flow - Minimum
3.58 gpm

Description

Pressure Washer Spray Nozzle, Nozzle Size 8, Max. Pressure 5,000 psi, Inlet 1/4 in Male Quick Connect, Nozzle Spray Angle 0 Degrees , 15 Degrees , 25 Degrees , 40 Degrees , 50 Degrees , GPM @ 800 PSI 3.58 gpm, GPM @ 1000 PSI 4 gpm, GPM @ 1500 PSI 4.9 gpm, GPM @ 2000 PSI 5.66 gpm, GPM @ 2500 PSI 6.32 gpm, GPM @ 3000 PSI 6.93 gpm, GPM @ 3500 PSI 7.48 gpm, GPM @ 4000 PSI 8 gpm, GPM @ 5000 PSI 8.94 gpm, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.