Quick Coupler Body, FNPT, 1/4, Steel, PK2
Mfr # 5ZVJ1
Zoro # G2333506
product price: $5.99
/pk 2, $3.00/eaSold in multiples of 2 for $11.98
Key Features
Interchange Type
Tru-Flate-Automotive
Material
Steel
Coupling Component
Socket
Hose Fitting Gender
Female
Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5ZVJ1
Zoro #
G2333506
UPC #
-
Country of Origin
Unknown
Dimensions
Hose Fitting Size
1/4 in
Coupling Size
1/4 in
Thread Size
1/4"
Body Size - Quick Connect Air Couplings
1/4 in
Details
Item
Quick Coupler Body
Interchange Type
Tru-Flate-Automotive
Material
Steel
Coupling Component
Socket
Hose Fitting Gender
Female
Connection Type
NPT
Color
Silver
Max. Working Pressure @ 70 F
300 psi
Description
Quick Coupler Body, Tru-Flate-Automotive, Steel, Socket, Female, NPT, Coupling Size 1/4 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.