Quick Coupler Body, MNPT, 1/4, Steel, PK2
Mfr # 5ZVK3
Zoro # G2333381
product price: $5.59
/pk 2, $2.80/eaSold in multiples of 2 for $11.18
Key Features
Interchange Type
ARO
Material
Steel
Coupling Component
Socket
Hose Fitting Gender
Male
Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5ZVK3
Zoro #
G2333381
UPC #
-
Country of Origin
Unknown
Dimensions
Hose Fitting Size
1/4 in
Coupling Size
1/4 in
Thread Size
1/4" -18
Body Size - Quick Connect Air Couplings
1/4 in
Details
Item
Quick Connect Hose Coupling
Interchange Type
ARO
Material
Steel
Coupling Component
Socket
Hose Fitting Gender
Male
Connection Type
NPT
Finish/Coating
Zinc Plated
Coupling Locking Type
Sleeve
Seal Material
Nitrile
Includes Valve
Yes
Color
Blue, White
Barbed
No
Valve Type
Poppet
Max. Working Pressure @ 70 F
300 psi
Description
Quick Connect Hose Coupling, ARO, Steel, Socket, Male, NPT, Coupling Size 1/4 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.