Zoro Homepage

Quick Coupling, 3/8 (M) x 22mm

  • Mfr # 1MDL3

  • Zoro # G2537351


product price: $9.55
/ea

Key Features

Inlet
3/8 in (M)NPT
Outlet
22mm x 1.5 (F) Quick Connect
Material
Brass
Max. Pressure
3,650 psi
Max. Fluid Temp.
300 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1MDL3
Zoro #
G2537351
UPC #
190735402481
Country of Origin
China

Details

Item
Quick-Connect Coupler
Inlet
3/8 in (M)NPT
Outlet
22mm x 1.5 (F) Quick Connect
Material
Brass
Max. Pressure
3,650 psi
Max. Fluid Temp.
300 Degrees F

Description

Quick-Connect Coupler, Inlet 3/8 in (M)NPT, Outlet 22mm x 1.5 (F) Quick Connect, Material Brass, Max. Pressure 3,650 psi, Max. Fluid Temp. 300 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.