Zoro Homepage

Quick Coupling Key, 1 In, MNPT, Brass

  • Mfr # 4NDP2

  • Zoro # G3488055


product price: $70.19
/ea

Key Features

Connection
1" MNPT
Max. Working Pressure
125 psi
Height
9 in
Width
1.2 in
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NDP2
Zoro #
G3488055
UPC #
190735516508
Country of Origin
Taiwan, Province of China

Dimensions

Height
9 in
Width
1.2 in

Details

Connection
1" MNPT
Max. Working Pressure
125 psi
Material
Brass
Item
Quick Coupling Key
Product Type
Quick Coupling Key
Maximum Working Pressure
125 psi

Description

Quick Coupling Key, Product Type Quick Coupling Key, Maximum Working Pressure 125 psi, Connection 1 In. MNPT, Height 9 in, Width 1.2 in, Material Brass, Standards Not Applicable, Voltage Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.