Zoro Homepage

Quick Link, 1/4 In

  • Mfr # 4PB88

  • Zoro # G0409701


product price: $1.15
/ea

Key Features

Material
Steel
Finish
Zinc Plated
Grade
30
Width
1-5/64"
Working Load Limit
880 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PB88
Zoro #
G0409701
UPC #
190735517673
Country of Origin
China

Dimensions

Trade Size
1/4 in
Width
1-5/64"
Overall Length
2 5/16 in
Overall Width
1.0781 in
Opening Size
11/32 in
Inside Length
1 7/8 in
Inside Width
9/16 in
Compatible Chain Trade Size
1/4 in
Material Thickness
1/4 in
Eye Inside Dia.
1/2 in
Stock Thickness
9/32"
Size
1/4"

Details

Item
Quick Link
Material
Steel
Finish
Zinc Plated
Grade
30
Working Load Limit
880 lb
Shape
Oblong
Product Type
Connecting Link
Fabrication
Forged
Lifting Capability
Not for Lifting
Compatible Chain Grade
30
Weight
0.079 lb
Link Type
Quick Link
Snap Opening
23/64"
Max. Load Capacity
880 lb

Description

Connecting Link, Grade 30, Link Type Quick Link, Overall Length 2 5/16 in, Material Steel, Overall Width 1 1/16 in, Product Type Connecting Link, Compatible Chain Trade Size 1/4 in, Trade Size 1/4 in, Working Load Limit 880 lb, Finish Zinc Plated, Number of Coupling Links Not Applicable, Lifting Capability Not for Lifting, Inside Length 1 7/8 in, Standards Not Applicable, Fabrication Forged, Weight 0.079 lb, Inside Width 9/16 in, Compatible Chain Grade 30, Material Thickness 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.