Zoro Homepage

Quick Release Clamp, ID 10In

  • Mfr # 0190-1000-0200

  • Zoro # G3359544


product price: $25.39
/ea

Key Features

Material
Stainless Steel
Inside Dia. (In.)
10 in
Width (In.)
7/8 in
For Use With
10 in Ducting Hose
Inside Diameter
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0190-1000-0200
Zoro #
G3359544
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia. (In.)
10 in
Width (In.)
7/8 in
Inside Diameter
10 in
For Nominal Duct Diameter
10 in
Band Width
1/2 in

Details

Item
Hose Quick Release Clamp
Material
Stainless Steel
For Use With
10 in Ducting Hose
Product Type
Quick-Release Clamp
Finish
Galvanized

Description

Hose Quick Release Clamp, For Nominal Duct Diameter 10 in, Product Type Quick-Release Clamp, Material Stainless Steel, Inside Diameter 10 in, Finish Galvanized, Band Width 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.