Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quilted Moving Pad, L72xW45In, Blue

  • Mfr # 4LGL1

  • Zoro # G2590664


product price: $7.29
/ea

Key Features

Material
Cotton, Poly Blend
Length
72 in
Width
45 in
Weight
2 lb
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LGL1
Zoro #
G2590664
UPC #
190735513958
Country of Origin
China

Dimensions

Length
72 in
Width
45 in
Overall Length
72 in

Details

Item
Moving Blanket
Material
Cotton, Poly Blend
Weight
2 lb
Color
Blue
Cover Type
Moving
Machine Washable
Not Machine Washable
Filler per Yard
330 g/sq m
Cover Application
Chair, Door Jam, Furniture, Hand Truck, Loveseat, Mattress, Range, Refrigerator, Sofa, Washer & Dryer

Description

Moving Blanket, Material Cotton, Poly Blend, Cover Type Moving, Cover Application Chair, Door Jam, Furniture, Hand Truck, Loveseat, Mattress, Range, Refrigerator, Sofa, Washer & Dryer, Length 72 in, Width 45 in, Height Not Applicable, Filler per Yard 330 g/sq m, Color Blue, Weight 2 lb, Machine Washable Not Machine Washable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.