Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quilted Moving Pad, L72xW80In, Blue, PK12

  • Mfr # 2NKR9

  • Zoro # G0352712


product price: $111.99
/pk 12, $9.33/ea
Free Shipping & Returns

Key Features

Material
Cotton, Poly Blend
Length
72 in
Width
80 in
Weight
4.5 lb
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NKR9
Zoro #
G0352712
UPC #
190735448847
Country of Origin
China

Dimensions

Length
72 in
Width
80 in
Overall Length
72 in

Details

Item
Moving Blanket
Material
Cotton, Poly Blend
Weight
4.5 lb
Color
Blue
Cover Type
Moving
Machine Washable
Not Machine Washable
Cover Application
Chair, Door Jam, Furniture, Hand Truck, Loveseat, Mattress, Range, Refrigerator, Sofa, Washer & Dryer
Filler per Yard
480 g/sq m

Description

Moving Blanket, Material Cotton, Poly Blend, Cover Type Moving, Cover Application Chair, Door Jam, Furniture, Hand Truck, Loveseat, Mattress, Range, Refrigerator, Sofa, Washer & Dryer, Length 72 in, Width 80 in, Height Not Applicable, Filler per Yard 480 g/sq m, Color Blue, Weight 4.5 lb, Machine Washable Not Machine Washable, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.