Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quilted Moving Pad, L72xW80In, Blue, PK12

  • Mfr # 2NKT3

  • Zoro # G0611082


product price: $172.99
/pk 12, $14.42/ea
Free Shipping & Returns

Key Features

Material
Cotton, Poly Blend
Length
72 in
Width
80 in
Weight
6 lb
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NKT3
Zoro #
G0611082
UPC #
190735448878
Country of Origin
China

Dimensions

Length
72 in
Width
80 in
Overall Length
72 in

Details

Item
Moving Blanket
Material
Cotton, Poly Blend
Weight
6 lb
Color
Blue
Cover Type
Moving
Machine Washable
Not Machine Washable
Filler per Yard
660 g/sq m
Cover Application
Chair, Door Jam, Furniture, Hand Truck, Loveseat, Mattress, Range, Refrigerator, Sofa, Washer & Dryer

Description

Moving Blanket, Material Cotton, Poly Blend, Cover Type Moving, Cover Application Chair, Door Jam, Furniture, Hand Truck, Loveseat, Mattress, Range, Refrigerator, Sofa, Washer & Dryer, Length 72 in, Width 80 in, Height Not Applicable, Filler per Yard 660 g/sq m, Color Blue, Weight 6 lb, Machine Washable Not Machine Washable, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.