Zoro Homepage

Quilted Moving Pad, L78xW100In, Mutil

  • Mfr # 2NKT6

  • Zoro # G0664316


product price: $15.39
/ea

Key Features

Material
Cotton, Poly Blend
Length
78 in
Width
100 in
Weight
7.5 lb
Color
Black, Blue, Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NKT6
Zoro #
G0664316
UPC #
190735448892
Country of Origin
China

Dimensions

Length
78 in
Width
100 in
Overall Length
78 in

Details

Item
Moving Blanket
Material
Cotton, Poly Blend
Weight
7.5 lb
Color
Black, Blue, Green
Cover Type
Moving
Machine Washable
Not Machine Washable
Filler per Yard
600 g/sq m
Cover Application
Chair, Door Jam, Furniture, Hand Truck, Loveseat, Mattress, Range, Refrigerator, Sofa, Washer & Dryer

Description

Moving Blanket, Material Cotton, Poly Blend, Cover Type Moving, Cover Application Chair, Door Jam, Furniture, Hand Truck, Loveseat, Mattress, Range, Refrigerator, Sofa, Washer & Dryer, Length 78 in, Width 100 in, Height Not Applicable, Filler per Yard 600 g/sq m, Color Black, Blue, Green, Weight 7.5 lb, Machine Washable Not Machine Washable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.