Zoro Homepage

Rack, AddOn, 18inx72inx96in

  • Mfr # RSA9618

  • Zoro # G615562457


product price: $292.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSA9618
Zoro #
G615562457
UPC #
035441228751
Country of Origin
Unknown

Description

Bulk Storage Rack, Shelving Type Add-On, Overall Width 96 in, Overall Depth 18 in, Overall Height 72 in, Decking Material Particleboard, No. of Shelves 3, Shelf Capacity 2,800 lb, Shelving Frame Material Steel, Light Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 1 1/2 in, Shelving Gauge 14, Shelving Post Gauge 14, Includes (6) Z-Beams, End Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.